Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing

  • Mfr # 23030 CC W33

  • Zoro # G910421329


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Outside Dia. (In.)
8.858 in
Width (In.)
2.205 in
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
119 374 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23030 CC W33
Zoro #
G910421329
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
8.858 in
Width (In.)
2.205 in

Details

Type
Cylindrical
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
119 374 lbf
Static Load Capacity
168 607 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.