Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing

  • Mfr # 23044 CC W33

  • Zoro # G914904118


product price: $3,528.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3.5433 in
Cage Material
Sheet metal
Bore Dia. (In.)
8.6614 in
Outside Dia. (In.)
13.3858 in
Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23044 CC W33
Zoro #
G914904118
UPC #
-
Country of Origin
Sweden

Dimensions

Width (In.)
3.5433 in
Bore Dia. (In.)
8.6614 in
Outside Dia. (In.)
13.3858 in

Details

Cage Material
Sheet metal
Type
Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.