Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing

  • Mfr # 23120 CC/C3 W33

  • Zoro # G114903614


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3.937 in
Static Load Capacity
110,156 lbf
Width (In.)
2.0472 in
Dynamic Load Capacity
86,551 lbf
Outside Dia.
6.4961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23120 CC/C3 W33
Zoro #
G114903614
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia. (In.)
3.937 in
Width (In.)
2.0472 in
Outside Dia.
6.4961 in

Details

Static Load Capacity
110,156 lbf
Dynamic Load Capacity
86,551 lbf
Lubrication
None
Bore Tolerance
Normal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.