Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing

  • Mfr # 23218 CC C3

  • Zoro # G010419110


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Outside Dia. (In.)
6.299 in
Width (In.)
2.063 in
Cage Material
Sheet metal
Static Load Capacity
98 916 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23218 CC C3
Zoro #
G010419110
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
6.299 in
Width (In.)
2.063 in

Details

Type
Cylindrical
Cage Material
Sheet metal
Static Load Capacity
98 916 lbf
Dynamic Load Capacity (Lb.)
83 629 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.