Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing

  • Mfr # 23234 CCK C4W33

  • Zoro # G910420858


product price: $4,167.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.2047 in
Bore Dia. (In.)
6.6929 in
Cage Material
Sheet metal
Width (In.)
4.3307 in
Type
Tapered 1:12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23234 CCK C4W33
Zoro #
G910420858
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
12.2047 in
Bore Dia. (In.)
6.6929 in
Width (In.)
4.3307 in

Details

Cage Material
Sheet metal
Type
Tapered 1:12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.