Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing

  • Mfr # 23952 CC/W33

  • Zoro # G510421668


product price: $4,201.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Outside Dia. (In.)
14.173 in
Width (In.)
2.953 in
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
237 173 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23952 CC/W33
Zoro #
G510421668
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
14.173 in
Width (In.)
2.953 in

Details

Type
Cylindrical
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
237 173 lbf
Static Load Capacity
404 656 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.