Zoro Homepage

Spherical Roller Bearing

  • Mfr # 24036 CCK 30/W33

  • Zoro # G410422277


product price: $3,135.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered 1:30
Outside Dia. (In.)
11.024 in
Width (In.)
3.937 in
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
254 933 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
24036 CCK 30/W33
Zoro #
G410422277
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
11.024 in
Width (In.)
3.937 in

Details

Type
Tapered 1:30
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
254 933 lbf
Static Load Capacity
388 919 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.