Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing

  • Mfr # 24144 CC W33

  • Zoro # G010423063


product price: $7,755.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Type
Cylindrical
Outside Dia. (In.)
14.567 in
Width (In.)
5.906 in
Cage Material
Sheet metal
Static Load Capacity
753 110 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
24144 CC W33
Zoro #
G010423063
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
14.567 in
Width (In.)
5.906 in

Details

Type
Cylindrical
Cage Material
Sheet metal
Static Load Capacity
753 110 lbf
Dynamic Load Capacity (Lb.)
493 905 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.