Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, +420MM LSB

  • Mfr # 23064 CC/C083 W507

  • Zoro # G910422548


product price: $14,713.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Type
Cylindrical
Outside Dia. (In.)
18.898 in
Width (In.)
4.764 in
Cage Material
Sheet metal
Static Load Capacity
854 274 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23064 CC/C083 W507
Zoro #
G910422548
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
18.898 in
Width (In.)
4.764 in

Details

Type
Cylindrical
Cage Material
Sheet metal
Static Load Capacity
854 274 lbf
Dynamic Load Capacity (Lb.)
527 851 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.