Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, +420MM LSB

  • Mfr # 23260 CAC C083 W507

  • Zoro # G610421070


product price: $19,219.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Type
Cylindrical
Outside Dia. (In.)
21.26 in
Width (In.)
7.559 in
Cage Material
Machined metal
Static Load Capacity
1 315 132 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23260 CAC C083 W507
Zoro #
G610421070
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
21.26 in
Width (In.)
7.559 in

Details

Type
Cylindrical
Cage Material
Machined metal
Static Load Capacity
1 315 132 lbf
Dynamic Load Capacity (Lb.)
910 926 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.