Zoro Homepage

Spherical Roller Bearing, +420MM LSB

  • Mfr # 23268 CA/W33

  • Zoro # G510421460


product price: $37,714.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Type
Cylindrical
Outside Dia. (In.)
24.409 in
Width (In.)
8.819 in
Cage Material
Machined metal
Static Load Capacity
1 753 510 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23268 CA/W33
Zoro #
G510421460
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
24.409 in
Width (In.)
8.819 in

Details

Type
Cylindrical
Cage Material
Machined metal
Static Load Capacity
1 753 510 lbf
Dynamic Load Capacity (Lb.)
1 205 426 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.