Zoro Homepage

Spherical Roller Bearing, +420MM LSB

  • Mfr # 23984 CC/C3W33

  • Zoro # G610422022


product price: $24,515.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Type
Cylindrical
Outside Dia. (In.)
22.047 in
Width (In.)
4.173 in
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
468 277 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23984 CC/C3W33
Zoro #
G610422022
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
22.047 in
Width (In.)
4.173 in

Details

Type
Cylindrical
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
468 277 lbf
Static Load Capacity
932 957 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.