
Spherical Roller Bearing, +420MM LSB
Mfr # 24156 CC/W33
Zoro # G710423646
product price: $22,682.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Bore Dia. (In.)
11.0236 in
Type
Cylindrical
Outside Dia. (In.)
18.1102 in
Width (In.)
7.0866 in
Cage Material
Sheet metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
24156 CC/W33
Zoro #
G710423646
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia. (In.)
11.0236 in
Outside Dia. (In.)
18.1102 in
Width (In.)
7.0866 in
Details
Type
Cylindrical
Cage Material
Sheet metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.