Zoro Homepage

Spherical Roller Bearing, +420MM LSB

  • Mfr # 24160 CCK30C4/W33

  • Zoro # G610423401


product price: $27,777.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Type
K3 1:30 Tapered Bore
Outside Dia. (In.)
19.685in
Width (In.)
7.874in
Cage Material
S - Steel or Standard Cage
Temp. Range
Temperatures up to 120 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
24160 CCK30C4/W33
Zoro #
G610423401
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
19.685in
Width (In.)
7.874in

Details

Type
K3 1:30 Tapered Bore
Cage Material
S - Steel or Standard Cage
Temp. Range
Temperatures up to 120 °C
Lubrication
W33 - Lubrication Groove and 3 Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.