Zoro Homepage

Spherical Roller Bearing, Bore 100mm

  • Mfr # 22220 E

  • Zoro # G8372375


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22220 E
Zoro #
G8372375
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
1.811 in
Width (mm)
46 mm
Bore Diameter
100 mm
Overall Width
46 mm
Outside Diameter
180 mm
Fillet Radius
2 mm

Details

Type
Open
Cage Material
Steel
Lubrication
Grease
Static Load Capacity (Lb.)
93,000 lb
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
80,900 lb
Dynamic Load Capacity (N)
360,000 N
Static Load Capacity (N)
415,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Maximum Misalignment Angle
2 Degrees
Bearing Industry Number
22220
System of Measurement
Metric
Minimum Temperature
-20 Degrees F
Ring Material
Alloy Steel
Roller Material Grade
100Cr6
Closure
Open
Roller Material
Alloy Steel
Maximum Speed
4,500 RPM Grease
Lubricant Material
Grease
Ring Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Bore Type
Cylindrical
Maximum Temperature
390 Degrees F
Dynamic Radial Load Capacity
433 kN
Static Radial Load Capacity
490 kN
Load Direction
Radial, Thrust

Description

Spherical Roller Bearing, Bearing Industry Number 22220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 180 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.