Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 100mm

  • Mfr # 22220 EK

  • Zoro # G7989091


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22220 EK
Zoro #
G7989091
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
1.811 in
Width (mm)
46 mm
Fillet Radius
2 mm
Overall Width
46 mm
Bore Diameter
100 mm
Outside Diameter
180 mm

Details

Type
Open
Cage Material
Steel
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
93,000 lb
Dynamic Load Capacity (Lb.)
80,900 lb
Static Load Capacity (N)
415,000 N
Dynamic Load Capacity (N)
360,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Lubrication
Grease
Lubrication Openings
Groove on Outer Ring
Maximum Speed
4,500 RPM Grease
Roller Material Grade
100Cr6
Static Radial Load Capacity
490 kN
Application
Vibratory Applications, Wind Energy
Load Direction
Radial, Thrust
Closure
Open
Bearing Industry Number
22220
Roller Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Bore Type
Tapered 1:12
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
390 Degrees F
Lubricant Material
Grease
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
433 kN
Minimum Temperature
-20 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 22220, Bore Diameter 100 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 180 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.