Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 110mm

  • Mfr # 22322 E

  • Zoro # G8340001


product price: $2,100.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
9.4488 in
Outside Dia. (mm)
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22322 E
Zoro #
G8340001
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
9.4488 in
Outside Dia. (mm)
240 mm
Width (In.)
3.1496 in
Width (mm)
80 mm
Outside Diameter
240 mm
Overall Width
80 mm
Fillet Radius
2.5 mm
Bore Diameter
110 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (Lb.)
186,600 lb
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
830,000 N
Static Load Capacity (N)
965,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Static Load Capacity (Lb.)
217,000 lb
Lubrication
Grease
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
1,120 kN
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
989 kN
Application
Vibratory Applications, Wind Energy
Closure
Open
Maximum Speed
2,800 RPM Grease
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Lubricant Material
Grease
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Misalignment Angle
3 Degrees
Bearing Industry Number
22322

Description

Spherical Roller Bearing, Bearing Industry Number 22322, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 240 mm, Overall Width 80 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.