Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 110mm

  • Mfr # 22322 EK

  • Zoro # G8463262


product price: $1,806.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
9.4488 in
Outside Dia. (mm)
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22322 EK
Zoro #
G8463262
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
9.4488 in
Outside Dia. (mm)
240 mm
Width (In.)
3.1496 in
Width (mm)
80 mm
Overall Width
80 mm
Outside Diameter
240 mm
Fillet Radius
2.5 mm
Bore Diameter
110 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (Lb.)
217,000 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Lubrication
Grease
Dynamic Load Capacity (N)
830,000 N
Item
Spherical Roller Bearing
Static Load Capacity (N)
965,000 N
Dynamic Load Capacity (Lb.)
186,600 lb
Static Radial Load Capacity
1,120 kN
Load Direction
Radial, Thrust
Maximum Temperature
390 Degrees F
System of Measurement
Metric
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Minimum Temperature
-20 Degrees F
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Roller Material Grade
100Cr6
Maximum Speed
2,800 RPM Grease
Bearing Industry Number
22322
Closure
Open
Dynamic Radial Load Capacity
989 kN
Bore Type
Tapered 1:12
Maximum Misalignment Angle
3 Degrees
Lubricant Material
Grease

Description

Spherical Roller Bearing, Bearing Industry Number 22322, Bore Diameter 110 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 240 mm, Overall Width 80 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.