Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 120mm

  • Mfr # 22224 EK/C3

  • Zoro # G8467155


product price: $1,161.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22224 EK/C3
Zoro #
G8467155
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
8.4646 in
Outside Dia. (mm)
215 mm
Width (In.)
2.2838 in
Width (mm)
58 mm
Overall Width
58 mm
Fillet Radius
2 mm
Outside Diameter
215 mm
Bore Diameter
120 mm

Details

Type
Open
Cage Material
Steel
Item
Spherical Roller Bearing
Lubrication
Grease
Dynamic Load Capacity (Lb.)
121,400 lb
Static Load Capacity (Lb.)
151,000 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Dynamic Load Capacity (N)
540,000 N
Static Load Capacity (N)
670,000 N
Minimum Temperature
-20 Degrees F
Ring Material Grade
100Cr6
Closure
Open
Static Radial Load Capacity
765 kN
Bore Type
Tapered 1:12
Maximum Misalignment Angle
2 Degrees
Application
Vibratory Applications, Wind Energy
Roller Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Maximum Speed
3,800 RPM Grease
Bearing Industry Number
22224
System of Measurement
Metric
Maximum Temperature
390 Degrees F
Roller Material
Alloy Steel
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Lubricant Material
Grease
Dynamic Radial Load Capacity
652 kN

Description

Spherical Roller Bearing, Bearing Industry Number 22224, Bore Diameter 120 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 215 mm, Overall Width 58 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.