Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 120mm

  • Mfr # 22324 CCK/W33

  • Zoro # G8224571


product price: $2,194.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
10.2362 in
Outside Dia. (mm)
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22324 CCK/W33
Zoro #
G8224571
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
10.2362 in
Outside Dia. (mm)
260 mm
Width (In.)
3.3858 in
Width (mm)
86 mm
Fillet Radius
2.5 mm
Bore Diameter
120 mm
Overall Width
86 mm
Outside Diameter
260 mm

Details

Type
Open
Cage Material
Steel
Lubrication
Grease
Static Load Capacity (N)
1,120,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Static Load Capacity (Lb.)
252,000 lb
Dynamic Load Capacity (N)
965,000 N
Dynamic Load Capacity (Lb.)
216,900 lb
Item
Spherical Roller Bearing
Roller Material Grade
100Cr6
Lubricant Material
Grease
Application
Vibratory Applications, Wind Energy
Bore Type
Tapered 1:12
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Bearing Industry Number
22324
Maximum Temperature
390 Degrees F
Maximum Speed
2,600 RPM Grease
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6
Static Radial Load Capacity
1,120 kN
Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees F
Closure
Open
Maximum Misalignment Angle
3 Degrees
System of Measurement
Metric
Dynamic Radial Load Capacity
1,019 kN

Description

Spherical Roller Bearing, Bearing Industry Number 22324, Bore Diameter 120 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 260 mm, Overall Width 86 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.