Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 120mm

  • Mfr # 24024 CC/W33

  • Zoro # G9420241


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24024 CC/W33
Zoro #
G9420241
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
2.3622 in
Width (mm)
60 mm
Bore Diameter
120 mm
Fillet Radius
2 mm
Outside Diameter
180 mm
Overall Width
60 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
96,700 lb
Lubrication
Grease
Dynamic Load Capacity (N)
430,000 N
Static Load Capacity (Lb.)
150,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
670,000 N
Item
Spherical Roller Bearing
Bearing Industry Number
24024
Load Direction
Radial, Thrust
Application
Vibratory Applications, Wind Energy
Closure
Open
Dynamic Radial Load Capacity
456 kN
Lubrication Openings
Groove on Outer Ring
Minimum Temperature
0 Degrees F
Maximum Speed
3,400 RPM Grease
Ring Material
Alloy Steel
Roller Material Grade
100Cr6
Static Radial Load Capacity
670 kN
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
390 Degrees F
Lubricant Material
Grease
Bore Type
Cylindrical
Roller Material
Alloy Steel
System of Measurement
Metric
Ring Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 24024, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 180 mm, Overall Width 60 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.