Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 130mm

  • Mfr # 22226 E

  • Zoro # G7872602


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
9.0551 in
Outside Dia. (mm)
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22226 E
Zoro #
G7872602
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
9.0551 in
Outside Dia. (mm)
230 mm
Width (In.)
2.5197 in
Width (mm)
64 mm
Outside Diameter
230 mm
Fillet Radius
2.5 mm
Overall Width
64 mm
Bore Diameter
130 mm

Details

Type
Open
Cage Material
Steel
Temp. Range (F)
-20 Degrees to 390 Degrees F
Dynamic Load Capacity (Lb.)
141,600 lb
Static Load Capacity (N)
800,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
630,000 N
Lubrication
Grease
Static Load Capacity (Lb.)
180,000 lb
Closure
Open
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-20 Degrees F
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Static Radial Load Capacity
930 kN
Maximum Speed
3,600 RPM Grease
Dynamic Radial Load Capacity
758 kN
Lubricant Material
Grease
System of Measurement
Metric
Bore Type
Cylindrical
Bearing Industry Number
22226
Lubrication Openings
Groove on Outer Ring
Maximum Temperature
390 Degrees F
Roller Material Grade
100Cr6
Roller Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 22226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 230 mm, Overall Width 64 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.