Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 140mm

  • Mfr # 22228 CC/W33

  • Zoro # G8468923


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
9.8425 in
Outside Dia. (mm)
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22228 CC/W33
Zoro #
G8468923
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
9.8425 in
Outside Dia. (mm)
250 mm
Width (In.)
2.6772 in
Width (mm)
68 mm
Fillet Radius
2.5 mm
Overall Width
68 mm
Bore Diameter
140 mm
Outside Diameter
250 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (N)
900,000 N
Dynamic Load Capacity (N)
710,000 N
Static Load Capacity (Lb.)
202,000 lb
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
159,600 lb
Lubrication
Grease
Temp. Range (F)
-20 Degrees to 390 Degrees F
Roller Material Grade
100Cr6
Minimum Temperature
-20 Degrees F
Bore Type
Cylindrical
Maximum Misalignment Angle
2 Degrees
Lubrication Openings
Groove on Outer Ring
Maximum Speed
3,200 RPM Grease
System of Measurement
Metric
Ring Material
Alloy Steel
Static Radial Load Capacity
900 kN
Maximum Temperature
390 Degrees F
Closure
Open
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
743 kN
Ring Material Grade
100Cr6
Bearing Industry Number
22228
Lubricant Material
Grease
Load Direction
Radial, Thrust
Application
Vibratory Applications, Wind Energy

Description

Spherical Roller Bearing, Bearing Industry Number 22228, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 250 mm, Overall Width 68 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.