Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 140mm

  • Mfr # 22328 CC/C3W33

  • Zoro # G8058206


product price: $3,493.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22328 CC/C3W33
Zoro #
G8058206
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
Width (In.)
4.0157 in
Width (mm)
102 mm
Overall Width
102 mm
Bore Diameter
140 mm
Outside Diameter
300 mm
Fillet Radius
3 mm

Details

Type
Open
Cage Material
Steel
Item
Spherical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees F
Dynamic Load Capacity (Lb.)
290,000 lb
Dynamic Load Capacity (N)
1,290,000 N
Static Load Capacity (Lb.)
351,000 lb
Lubrication
Grease
Static Load Capacity (N)
1,560,000 N
Dynamic Radial Load Capacity
1,357 kN
Roller Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
1,560 kN
Maximum Speed
2,200 RPM Grease
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Lubricant Material
Grease
Lubrication Openings
Groove on Outer Ring
Bearing Industry Number
22328
Application
Vibratory Applications, Wind Energy
Minimum Temperature
-20 Degrees F
Closure
Open
Bore Type
Cylindrical
Roller Material
Alloy Steel
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Misalignment Angle
3 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 22328, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 300 mm, Overall Width 102 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.