Zoro Homepage

Spherical Roller Bearing, Bore 150mm

  • Mfr # 22230 CC/W33

  • Zoro # G8017606


product price: $1,992.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
10.6299 in
Outside Dia. (mm)
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22230 CC/W33
Zoro #
G8017606
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
10.6299 in
Outside Dia. (mm)
270 mm
Width (In.)
2.874 in
Width (mm)
73 mm
Overall Width
73 mm
Fillet Radius
2.5 mm
Bore Diameter
150 mm
Outside Diameter
270 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22230, Bore Diameter 150 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 270 mm, Overall Width 73 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.