Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 160mm

  • Mfr # 22232 CC/C3W33

  • Zoro # G8242001


product price: $2,248.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
11.4173 in
Outside Dia. (mm)
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22232 CC/C3W33
Zoro #
G8242001
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
11.4173 in
Outside Dia. (mm)
290 mm
Width (In.)
3.1496 in
Width (mm)
80 mm
Overall Width
80 mm
Outside Diameter
290 mm
Bore Diameter
160 mm
Fillet Radius
2.5 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (Lb.)
290,000 lb
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
225,000 lb
Static Load Capacity (N)
1,290,000 N
Dynamic Load Capacity (N)
1,000,000 N
Lubrication
Grease
Temp. Range (F)
-20 Degrees to 390 Degrees F
Lubricant Material
Grease
Lubrication Openings
Groove on Outer Ring
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Ring Material
Alloy Steel
Closure
Open
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
2 Degrees
Dynamic Radial Load Capacity
1,043 kN
Ring Material Grade
100Cr6
Roller Material
Alloy Steel
Maximum Temperature
390 Degrees F
Bearing Industry Number
22232
System of Measurement
Metric
Load Direction
Radial, Thrust
Maximum Speed
2,800 RPM Grease
Roller Material Grade
100Cr6
Static Radial Load Capacity
1,290 kN

Description

Spherical Roller Bearing, Bearing Industry Number 22232, Bore Diameter 160 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 290 mm, Overall Width 80 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.