Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 160mm

  • Mfr # 22332 CC/C3W33

  • Zoro # G8034047


product price: $4,441.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22332 CC/C3W33
Zoro #
G8034047
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
Width (In.)
4.4882 in
Width (mm)
114 mm
Overall Width
114 mm
Bore Diameter
160 mm
Outside Diameter
340 mm
Fillet Radius
3 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (Lb.)
360,000 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Lubrication
Grease
Static Load Capacity (N)
1,960,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
1,600,000 N
Static Load Capacity (Lb.)
441,000 lb
Static Radial Load Capacity
1,960 kN
Application
Vibratory Applications, Wind Energy
Bore Type
Cylindrical
Roller Material
Alloy Steel
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Lubrication Openings
Groove on Outer Ring
Maximum Misalignment Angle
3 Degrees
Dynamic Radial Load Capacity
1,680 kN
Ring Material
Alloy Steel
Closure
Open
System of Measurement
Metric
Maximum Speed
1,900 RPM Grease
Minimum Temperature
-20 Degrees F
Bearing Industry Number
22332
Load Direction
Radial, Thrust
Lubricant Material
Grease

Description

Spherical Roller Bearing, Bearing Industry Number 22332, Bore Diameter 160 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,900 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 340 mm, Overall Width 114 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.