Zoro Homepage

Spherical Roller Bearing, Bore 170mm

  • Mfr # 22234 CC/C3W33

  • Zoro # G8416414


product price: $3,243.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
12.2047 in
Outside Dia. (mm)
310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22234 CC/C3W33
Zoro #
G8416414
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
12.2047 in
Outside Dia. (mm)
310 mm
Width (In.)
3.3858 in
Width (mm)
86 mm
Fillet Radius
3 mm
Bore Diameter
170 mm
Overall Width
86 mm
Outside Diameter
310 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22234, Bore Diameter 170 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 310 mm, Overall Width 86 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.