Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 170mm

  • Mfr # 22234 CCK/C3W33

  • Zoro # G8072556


product price: $2,961.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
12.2047 in
Outside Dia. (mm)
310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22234 CCK/C3W33
Zoro #
G8072556
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
12.2047 in
Outside Dia. (mm)
310 mm
Width (In.)
3.3858 in
Width (mm)
86 mm
Fillet Radius
3 mm
Overall Width
86 mm
Bore Diameter
170 mm
Outside Diameter
310 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (N)
1,120,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Static Load Capacity (N)
1,460,000 N
Dynamic Load Capacity (Lb.)
252,000 lb
Item
Spherical Roller Bearing
Lubrication
Grease
Static Load Capacity (Lb.)
328,000 lb
Ring Material Grade
100Cr6
Bore Type
Tapered 1:12
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
1,183 kN
Static Radial Load Capacity
1,460 kN
Maximum Temperature
390 Degrees F
Roller Material Grade
100Cr6
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Lubricant Material
Grease
Application
Vibratory Applications, Wind Energy
Maximum Speed
2,600 RPM Grease
Bearing Industry Number
22234
Closure
Open
System of Measurement
Metric
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-20 Degrees F
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 22234, Bore Diameter 170 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 310 mm, Overall Width 86 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.