Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 170mm

  • Mfr # 22334 CCK/C3W33

  • Zoro # G8468241


product price: $5,822.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Open
Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
14.1732 in
Outside Dia. (mm)
360 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22334 CCK/C3W33
Zoro #
G8468241
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
14.1732 in
Outside Dia. (mm)
360 mm
Width (In.)
4.7244 in
Width (mm)
120 mm
Overall Width
120 mm
Bore Diameter
170 mm
Fillet Radius
3 mm
Outside Diameter
360 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (N)
1,760,000 N
Static Load Capacity (N)
2,160,000 N
Item
Spherical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees F
Static Load Capacity (Lb.)
486,000 lb
Dynamic Load Capacity (Lb.)
396,000 lb
Lubrication
Grease
Maximum Speed
1,800 RPM Grease
Bore Type
Tapered 1:12
Static Radial Load Capacity
2,160 kN
Maximum Misalignment Angle
3 Degrees
Lubrication Openings
Groove on Outer Ring
Roller Material Grade
100Cr6
Minimum Temperature
-20 Degrees F
Ring Material Grade
100Cr6
System of Measurement
Metric
Ring Material
Alloy Steel
Application
Vibratory Applications, Wind Energy
Closure
Open
Dynamic Radial Load Capacity
1,863 kN
Load Direction
Radial, Thrust
Lubricant Material
Grease
Maximum Temperature
390 Degrees F
Roller Material
Alloy Steel
Bearing Industry Number
22334

Description

Spherical Roller Bearing, Bearing Industry Number 22334, Bore Diameter 170 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 360 mm, Overall Width 120 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.