Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 180mm

  • Mfr # 22336 CCK/W33

  • Zoro # G9814497


product price: $7,236.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Open
Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
14.9606 in
Outside Dia. (mm)
380 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22336 CCK/W33
Zoro #
G9814497
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
14.9606 in
Outside Dia. (mm)
380 mm
Width (In.)
4.9606 in
Width (mm)
126 mm
Fillet Radius
3 mm
Overall Width
126 mm
Outside Diameter
380 mm
Bore Diameter
180 mm

Details

Type
Open
Cage Material
Steel
Lubrication
Grease
Static Load Capacity (N)
2,450,000 N
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
551,000 lb
Dynamic Load Capacity (Lb.)
450,000 lb
Dynamic Load Capacity (N)
2,000,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Dynamic Radial Load Capacity
2,077 kN
Minimum Temperature
-20 Degrees F
Ring Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy
Lubrication Openings
Groove on Outer Ring
Closure
Open
Maximum Speed
1,700 RPM Grease
Roller Material
Alloy Steel
Load Direction
Radial, Thrust
Maximum Misalignment Angle
3 Degrees
Static Radial Load Capacity
2,450 kN
Maximum Temperature
390 Degrees F
System of Measurement
Metric
Ring Material
Alloy Steel
Roller Material Grade
100Cr6
Bore Type
Tapered 1:12
Lubricant Material
Grease
Bearing Industry Number
22336

Description

Spherical Roller Bearing, Bearing Industry Number 22336, Bore Diameter 180 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,700 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 380 mm, Overall Width 126 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.