Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 190mm

  • Mfr # 22338 CC/W33

  • Zoro # G9814481


product price: $7,477.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Open
Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22338 CC/W33
Zoro #
G9814481
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
Width (In.)
5.1969 in
Width (mm)
132 mm
Fillet Radius
4 mm
Outside Diameter
400 mm
Overall Width
132 mm
Bore Diameter
190 mm

Details

Type
Open
Cage Material
Steel
Lubrication
Grease
Dynamic Load Capacity (N)
2,120,000 N
Static Load Capacity (N)
2,650,000 N
Item
Spherical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees F
Dynamic Load Capacity (Lb.)
477,000 lb
Static Load Capacity (Lb.)
596,000 lb
Maximum Temperature
390 Degrees F
Ring Material Grade
100Cr6
Bearing Industry Number
22338
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
Lubricant Material
Grease
Maximum Speed
1,600 RPM Grease
Minimum Temperature
-20 Degrees F
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
2,232 kN
System of Measurement
Metric
Roller Material Grade
100Cr6
Ring Material
Alloy Steel
Closure
Open
Static Radial Load Capacity
2,650 kN
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
3 Degrees
Bore Type
Cylindrical

Description

Spherical Roller Bearing, Bearing Industry Number 22338, Bore Diameter 190 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 400 mm, Overall Width 132 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.