Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 200mm

  • Mfr # 22340 CCK/W33

  • Zoro # G9814454


product price: $7,834.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Type
Open
Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
16.5354 in
Outside Dia. (mm)
420 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22340 CCK/W33
Zoro #
G9814454
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
16.5354 in
Outside Dia. (mm)
420 mm
Width (In.)
5.4331 in
Width (mm)
138 mm
Fillet Radius
4 mm
Outside Diameter
420 mm
Overall Width
138 mm
Bore Diameter
200 mm

Details

Type
Open
Cage Material
Steel
Temp. Range (F)
-20 Degrees to 390 Degrees F
Static Load Capacity (N)
2,900,000 N
Dynamic Load Capacity (N)
2,320,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
522,000 lb
Lubrication
Grease
Static Load Capacity (Lb.)
652,000 lb
Closure
Open
Maximum Temperature
390 Degrees F
Dynamic Radial Load Capacity
2,439 kN
Bearing Industry Number
22340
Ring Material
Alloy Steel
Maximum Speed
1,500 RPM Grease
Load Direction
Radial, Thrust
Roller Material
Alloy Steel
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
Bore Type
Tapered 1:12
Static Radial Load Capacity
2,900 kN
Lubricant Material
Grease
Minimum Temperature
-20 Degrees F
Lubrication Openings
Groove on Outer Ring
Maximum Misalignment Angle
3 Degrees
Application
Vibratory Applications, Wind Energy
System of Measurement
Metric

Description

Spherical Roller Bearing, Bearing Industry Number 22340, Bore Diameter 200 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 420 mm, Overall Width 138 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.