Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 220mm

  • Mfr # 22344 CCK/W33

  • Zoro # G9814427


product price: $15,327.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
Open
Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
18.1102 in
Outside Dia. (mm)
460 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22344 CCK/W33
Zoro #
G9814427
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
18.1102 in
Outside Dia. (mm)
460 mm
Width (In.)
5.7087 in
Width (mm)
145 mm
Overall Width
145 mm
Outside Diameter
460 mm
Bore Diameter
220 mm
Fillet Radius
4 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (Lb.)
780,000 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Static Load Capacity (N)
3,450,000 N
Dynamic Load Capacity (Lb.)
607,000 lb
Dynamic Load Capacity (N)
2,700,000 N
Item
Spherical Roller Bearing
Lubrication
Grease
Maximum Speed
1,400 RPM Grease
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6
Bore Type
Tapered 1:12
Lubricant Material
Grease
Roller Material
Alloy Steel
System of Measurement
Metric
Static Radial Load Capacity
3,450 kN
Bearing Industry Number
22344
Lubrication Openings
Groove on Outer Ring
Closure
Open
Ring Material
Alloy Steel
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
2,839 kN
Maximum Temperature
390 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Misalignment Angle
3 Degrees
Application
Vibratory Applications, Wind Energy

Description

Spherical Roller Bearing, Bearing Industry Number 22344, Bore Diameter 220 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 460 mm, Overall Width 145 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.