Zoro Homepage

Spherical Roller Bearing, Bore 240mm

  • Mfr # 22348 CC/C3W33

  • Zoro # G9814411


product price: $20,478.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
Open
Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
19.685 in
Outside Dia. (mm)
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22348 CC/C3W33
Zoro #
G9814411
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
19.685 in
Outside Dia. (mm)
500 mm
Width (In.)
6.1024 in
Width (mm)
155 mm
Overall Width
155 mm
Fillet Radius
4 mm
Bore Diameter
240 mm
Outside Diameter
500 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22348, Bore Diameter 240 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 500 mm, Overall Width 155 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.