Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 240mm

  • Mfr # 22348 CCK/C3W33

  • Zoro # G9814402


product price: $17,779.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
Open
Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
19.685 in
Outside Dia. (mm)
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22348 CCK/C3W33
Zoro #
G9814402
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
19.685 in
Outside Dia. (mm)
500 mm
Width (In.)
6.1024 in
Width (mm)
155 mm
Fillet Radius
4 mm
Bore Diameter
240 mm
Overall Width
155 mm
Outside Diameter
500 mm

Details

Type
Open
Cage Material
Steel
Temp. Range (F)
-20 Degrees to 390 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (N)
4,000,000 N
Lubrication
Grease
Dynamic Load Capacity (Lb.)
697,000 lb
Static Load Capacity (Lb.)
900,000 lb
Dynamic Load Capacity (N)
3,100,000 N
Static Radial Load Capacity
4,000 kN
Lubricant Material
Grease
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
3,229 kN
Maximum Temperature
390 Degrees F
Closure
Open
Maximum Misalignment Angle
3 Degrees
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Bore Type
Tapered 1:12
Load Direction
Radial, Thrust
Maximum Speed
1,300 RPM Grease
Application
Vibratory Applications, Wind Energy
Roller Material Grade
100Cr6
Bearing Industry Number
22348
Minimum Temperature
-20 Degrees F
Lubrication Openings
Groove on Outer Ring
System of Measurement
Metric

Description

Spherical Roller Bearing, Bearing Industry Number 22348, Bore Diameter 240 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 500 mm, Overall Width 155 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.