Zoro Homepage

Spherical Roller Bearing, Bore 260mm

  • Mfr # 22352 CCK/W33

  • Zoro # G9814375


product price: $26,778.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
Open
Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
21.2598 in
Outside Dia. (mm)
540 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22352 CCK/W33
Zoro #
G9814375
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
21.2598 in
Outside Dia. (mm)
540 mm
Width (In.)
6.4961 in
Width (mm)
165 mm
Outside Diameter
540 mm
Bore Diameter
260 mm
Fillet Radius
5 mm
Overall Width
165 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22352, Bore Diameter 260 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,100 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 540 mm, Overall Width 165 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.