Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 260mm

  • Mfr # 22352 CC/W33

  • Zoro # G9814384


product price: $30,114.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
Open
Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
21.2598 in
Outside Dia. (mm)
540 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22352 CC/W33
Zoro #
G9814384
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
10.2362 in
Bore Dia. (mm)
260 mm
Outside Dia. (In.)
21.2598 in
Outside Dia. (mm)
540 mm
Width (In.)
6.4961 in
Width (mm)
165 mm
Bore Diameter
260 mm
Overall Width
165 mm
Outside Diameter
540 mm
Fillet Radius
5 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (Lb.)
799,000 lb
Dynamic Load Capacity (N)
3,550,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (N)
4,550,000 N
Lubrication
Grease
Static Load Capacity (Lb.)
1,030,000 lb
Lubrication Openings
Groove on Outer Ring
Minimum Temperature
-20 Degrees F
Ring Material Grade
100Cr6
Bearing Industry Number
22352
Load Direction
Radial, Thrust
Roller Material Grade
100Cr6
Static Radial Load Capacity
4,550 kN
Maximum Speed
1,100 RPM Grease
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
3 Degrees
Lubricant Material
Grease
Bore Type
Cylindrical
Roller Material
Alloy Steel
Closure
Open
Dynamic Radial Load Capacity
3,680 kN
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Temperature
390 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 22352, Bore Diameter 260 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,100 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 540 mm, Overall Width 165 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.