Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 50mm

  • Mfr # 22210 EK/C3

  • Zoro # G8127077


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
1.9685 in
Bore Dia. (mm)
50 mm
Outside Dia. (In.)
3.5433 in
Outside Dia. (mm)
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22210 EK/C3
Zoro #
G8127077
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.9685 in
Bore Dia. (mm)
50 mm
Outside Dia. (In.)
3.5433 in
Outside Dia. (mm)
90 mm
Width (In.)
0.9055 in
Width (mm)
23 mm
Outside Diameter
90 mm
Fillet Radius
1 mm
Overall Width
23 mm
Bore Diameter
50 mm

Details

Type
Open
Cage Material
Steel
Temp. Range (F)
-20 Degrees to 390 Degrees F
Static Load Capacity (Lb.)
24,000 lb
Dynamic Load Capacity (N)
104,000 N
Static Load Capacity (N)
108,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
23,400 lb
Lubrication
Grease
Dynamic Radial Load Capacity
107 kN
Minimum Temperature
-20 Degrees F
Application
Vibratory Applications, Wind Energy
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6
Bearing Industry Number
22210
Roller Material Grade
100Cr6
System of Measurement
Metric
Bore Type
Tapered 1:12
Ring Material
Alloy Steel
Maximum Temperature
390 Degrees F
Maximum Misalignment Angle
2 Degrees
Roller Material
Alloy Steel
Closure
Open
Lubricant Material
Grease
Static Radial Load Capacity
108 kN
Maximum Speed
9,500 RPM Grease

Description

Spherical Roller Bearing, Bearing Industry Number 22210, Bore Diameter 50 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 9,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.