Zoro Homepage

Spherical Roller Bearing, Bore 55mm

  • Mfr # 22211 E/C3

  • Zoro # G8320952


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
3.937 in
Outside Dia. (mm)
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22211 E/C3
Zoro #
G8320952
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
3.937 in
Outside Dia. (mm)
100 mm
Width (In.)
0.9843 in
Width (mm)
25 mm
Fillet Radius
1.5 mm
Overall Width
25 mm
Outside Diameter
100 mm
Bore Diameter
55 mm

Description

Spherical Roller Bearing, Bearing Industry Number 22211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 8,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.