Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 55mm

  • Mfr # 22311 E

  • Zoro # G7986517


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22311 E
Zoro #
G7986517
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
Width (In.)
1.6929 in
Width (mm)
43 mm
Bore Diameter
55 mm
Fillet Radius
2 mm
Outside Diameter
120 mm
Overall Width
43 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (N)
280,000 N
Static Load Capacity (Lb.)
63,000 lb
Dynamic Load Capacity (N)
270,000 N
Item
Spherical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees F
Dynamic Load Capacity (Lb.)
60,700 lb
Lubrication
Grease
Roller Material Grade
100Cr6
Minimum Temperature
-20 Degrees F
Maximum Misalignment Angle
3 Degrees
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Static Radial Load Capacity
280 kN
Bore Type
Cylindrical
Lubrication Openings
Groove on Outer Ring
Lubricant Material
Grease
Roller Material
Alloy Steel
Closure
Open
Load Direction
Radial, Thrust
System of Measurement
Metric
Dynamic Radial Load Capacity
280 kN
Bearing Industry Number
22311
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Maximum Speed
5,600 RPM Grease

Description

Spherical Roller Bearing, Bearing Industry Number 22311, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 120 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.