Zoro Homepage

Spherical Roller Bearing, Bore 55mm

  • Mfr # 22311 E/C3

  • Zoro # G8002443


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22311 E/C3
Zoro #
G8002443
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
Width (In.)
1.6929 in
Width (mm)
43 mm
Overall Width
43 mm
Outside Diameter
120 mm
Bore Diameter
55 mm
Fillet Radius
2 mm

Details

Type
Open
Cage Material
Steel
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
270,000 N
Static Load Capacity (Lb.)
63,000 lb
Dynamic Load Capacity (Lb.)
60,700 lb
Static Load Capacity (N)
280,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Lubrication
Grease
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
280 kN
Ring Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Maximum Misalignment Angle
3 Degrees
Minimum Temperature
-20 Degrees F
Lubricant Material
Grease
Maximum Speed
5,600 RPM Grease
Bearing Industry Number
22311
Roller Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
280 kN
Application
Vibratory Applications, Wind Energy
Closure
Open
Ring Material
Alloy Steel
Load Direction
Radial, Thrust
Bore Type
Cylindrical

Description

Spherical Roller Bearing, Bearing Industry Number 22311, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 120 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.