Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 55mm

  • Mfr # 22311 EK

  • Zoro # G7978975


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22311 EK
Zoro #
G7978975
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
Width (In.)
1.6929 in
Width (mm)
43 mm
Fillet Radius
2 mm
Outside Diameter
120 mm
Overall Width
43 mm
Bore Diameter
55 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (Lb.)
60,700 lb
Static Load Capacity (Lb.)
63,000 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (N)
280,000 N
Dynamic Load Capacity (N)
270,000 N
Lubrication
Grease
Minimum Temperature
-20 Degrees F
Roller Material
Alloy Steel
Bearing Industry Number
22311
Application
Vibratory Applications, Wind Energy
System of Measurement
Metric
Load Direction
Radial, Thrust
Bore Type
Tapered 1:12
Lubrication Openings
Groove on Outer Ring
Maximum Speed
5,600 RPM Grease
Maximum Temperature
390 Degrees F
Maximum Misalignment Angle
3 Degrees
Closure
Open
Dynamic Radial Load Capacity
280 kN
Static Radial Load Capacity
280 kN
Roller Material Grade
100Cr6
Lubricant Material
Grease
Ring Material Grade
100Cr6
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 22311, Bore Diameter 55 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 120 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.