Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 60mm

  • Mfr # 22212 E/C3

  • Zoro # G8030556


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.3622 in
Bore Dia. (mm)
60 mm
Outside Dia. (In.)
4.3307 in
Outside Dia. (mm)
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22212 E/C3
Zoro #
G8030556
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.3622 in
Bore Dia. (mm)
60 mm
Outside Dia. (In.)
4.3307 in
Outside Dia. (mm)
110 mm
Width (In.)
1.1024 in
Width (mm)
28 mm
Overall Width
28 mm
Outside Diameter
110 mm
Fillet Radius
1.5 mm
Bore Diameter
60 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (Lb.)
37,000 lb
Item
Spherical Roller Bearing
Lubrication
Grease
Dynamic Load Capacity (N)
156,000 N
Static Load Capacity (N)
166,000 N
Dynamic Load Capacity (Lb.)
35,100 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Static Radial Load Capacity
166 kN
Roller Material Grade
100Cr6
Bearing Industry Number
22212
Load Direction
Radial, Thrust
Closure
Open
Ring Material
Alloy Steel
Maximum Speed
7,500 RPM Grease
Minimum Temperature
-20 Degrees F
Lubricant Material
Grease
Maximum Misalignment Angle
2 Degrees
System of Measurement
Metric
Lubrication Openings
Groove on Outer Ring
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
159 kN

Description

Spherical Roller Bearing, Bearing Industry Number 22212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 7,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 110 mm, Overall Width 28 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.