Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 65mm

  • Mfr # 22313 EK/C3

  • Zoro # G7852406


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.5591 in
Bore Dia. (mm)
65 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22313 EK/C3
Zoro #
G7852406
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.5591 in
Bore Dia. (mm)
65 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
Width (In.)
1.8898 in
Width (mm)
48 mm
Fillet Radius
2 mm
Overall Width
48 mm
Bore Diameter
65 mm
Outside Diameter
140 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (N)
340,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Item
Spherical Roller Bearing
Lubrication
Grease
Static Load Capacity (N)
360,000 N
Dynamic Load Capacity (Lb.)
76,400 lb
Static Load Capacity (Lb.)
81,000 lb
System of Measurement
Metric
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Bearing Industry Number
22313
Lubricant Material
Grease
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
Bore Type
Tapered 1:12
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
360 kN
Dynamic Radial Load Capacity
357 kN
Closure
Open
Minimum Temperature
-20 Degrees F
Application
Vibratory Applications, Wind Energy
Ring Material Grade
100Cr6
Maximum Speed
5,000 RPM Grease
Maximum Misalignment Angle
3 Degrees
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 22313, Bore Diameter 65 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 140 mm, Overall Width 48 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.