Zoro Homepage

Spherical Roller Bearing, Bore 70mm

  • Mfr # 22214 EK

  • Zoro # G8135522


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.7559 in
Bore Dia. (mm)
70 mm
Outside Dia. (In.)
4.9213 in
Outside Dia. (mm)
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22214 EK
Zoro #
G8135522
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.7559 in
Bore Dia. (mm)
70 mm
Outside Dia. (In.)
4.9213 in
Outside Dia. (mm)
125 mm
Width (In.)
1.2205 in
Width (mm)
31 mm
Outside Diameter
125 mm
Overall Width
31 mm
Fillet Radius
1.5 mm
Bore Diameter
70 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (N)
208,000 N
Item
Spherical Roller Bearing
Static Load Capacity (N)
228,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Lubrication
Grease
Dynamic Load Capacity (Lb.)
46,800 lb
Static Load Capacity (Lb.)
51,000 lb
Maximum Misalignment Angle
2 Degrees
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
213 kN
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
System of Measurement
Metric
Application
Vibratory Applications, Wind Energy
Lubricant Material
Grease
Maximum Temperature
390 Degrees F
Lubrication Openings
Groove on Outer Ring
Bore Type
Tapered 1:12
Maximum Speed
6,700 RPM Grease
Static Radial Load Capacity
228 kN
Closure
Open
Bearing Industry Number
22214
Minimum Temperature
-20 Degrees F
Load Direction
Radial, Thrust

Description

Spherical Roller Bearing, Bearing Industry Number 22214, Bore Diameter 70 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,700 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 125 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.