Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 70mm

  • Mfr # 22314 E

  • Zoro # G8457967


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.7559 in
Bore Dia. (mm)
70 mm
Outside Dia. (In.)
5.9055 in
Outside Dia. (mm)
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22314 E
Zoro #
G8457967
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.7559 in
Bore Dia. (mm)
70 mm
Outside Dia. (In.)
5.9055 in
Outside Dia. (mm)
150 mm
Width (In.)
2.0079 in
Width (mm)
51 mm
Outside Diameter
150 mm
Overall Width
51 mm
Fillet Radius
2 mm
Bore Diameter
70 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (N)
380,000 N
Static Load Capacity (Lb.)
85,000 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Dynamic Load Capacity (Lb.)
79,800 lb
Dynamic Load Capacity (N)
355,000 N
Item
Spherical Roller Bearing
Lubrication
Grease
Load Direction
Radial, Thrust
Bearing Industry Number
22314
Static Radial Load Capacity
430 kN
Lubricant Material
Grease
System of Measurement
Metric
Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees F
Application
Vibratory Applications, Wind Energy
Closure
Open
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Maximum Speed
4,500 RPM Grease
Dynamic Radial Load Capacity
413 kN
Bore Type
Cylindrical
Maximum Misalignment Angle
3 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 22314, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 150 mm, Overall Width 51 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.