Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 80mm

  • Mfr # 22216 EK

  • Zoro # G8233696


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.1496 in
Bore Dia. (mm)
80 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22216 EK
Zoro #
G8233696
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.1496 in
Bore Dia. (mm)
80 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
Width (In.)
1.2992 in
Width (mm)
33 mm
Outside Diameter
140 mm
Fillet Radius
2 mm
Bore Diameter
80 mm
Overall Width
33 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (N)
236,000 N
Dynamic Load Capacity (Lb.)
53,100 lb
Static Load Capacity (Lb.)
61,000 lb
Item
Spherical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees F
Lubrication
Grease
Static Load Capacity (N)
270,000 N
Bore Type
Tapered 1:12
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
270 kN
Roller Material
Alloy Steel
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6
Lubricant Material
Grease
Dynamic Radial Load Capacity
243 kN
Maximum Temperature
390 Degrees F
Closure
Open
Application
Vibratory Applications, Wind Energy
Minimum Temperature
-20 Degrees F
System of Measurement
Metric
Ring Material
Alloy Steel
Bearing Industry Number
22216
Maximum Speed
6,000 RPM Grease
Lubrication Openings
Groove on Outer Ring

Description

Spherical Roller Bearing, Bearing Industry Number 22216, Bore Diameter 80 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.