Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 85mm

  • Mfr # 22217 E/C3

  • Zoro # G8241694


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.3465 in
Bore Dia. (mm)
85 mm
Outside Dia. (In.)
5.9055 in
Outside Dia. (mm)
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217 E/C3
Zoro #
G8241694
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.3465 in
Bore Dia. (mm)
85 mm
Outside Dia. (In.)
5.9055 in
Outside Dia. (mm)
150 mm
Width (In.)
1.4173 in
Width (mm)
36 mm
Fillet Radius
2 mm
Bore Diameter
85 mm
Outside Diameter
150 mm
Overall Width
36 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (N)
275,000 N
Lubrication
Grease
Static Load Capacity (Lb.)
62,000 lb
Dynamic Load Capacity (Lb.)
55,100 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
245,000 N
Roller Material Grade
100Cr6
Dynamic Radial Load Capacity
291 kN
Static Radial Load Capacity
325 kN
System of Measurement
Metric
Roller Material
Alloy Steel
Maximum Temperature
390 Degrees F
Bearing Industry Number
22217
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Maximum Speed
5,600 RPM Grease
Minimum Temperature
-20 Degrees F
Bore Type
Cylindrical
Application
Vibratory Applications, Wind Energy
Lubricant Material
Grease
Load Direction
Radial, Thrust
Closure
Open
Lubrication Openings
Groove on Outer Ring

Description

Spherical Roller Bearing, Bearing Industry Number 22217, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 150 mm, Overall Width 36 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.