Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 85mm

  • Mfr # 22317 EK/C3

  • Zoro # G8105553


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.3465 in
Bore Dia. (mm)
85 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22317 EK/C3
Zoro #
G8105553
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.3465 in
Bore Dia. (mm)
85 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
2.3622 in
Width (mm)
60 mm
Fillet Radius
2.5 mm
Bore Diameter
85 mm
Overall Width
60 mm
Outside Diameter
180 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (N)
520,000 N
Dynamic Load Capacity (N)
480,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
107,900 lb
Static Load Capacity (Lb.)
117,000 lb
Lubrication
Grease
Temp. Range (F)
-20 Degrees to 390 Degrees F
System of Measurement
Metric
Lubricant Material
Grease
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Roller Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
577 kN
Maximum Speed
3,800 RPM Grease
Closure
Open
Static Radial Load Capacity
620 kN
Ring Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
Bearing Industry Number
22317
Maximum Misalignment Angle
3 Degrees
Minimum Temperature
-20 Degrees F
Bore Type
Tapered 1:12

Description

Spherical Roller Bearing, Bearing Industry Number 22317, Bore Diameter 85 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 180 mm, Overall Width 60 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.